Beli Botol Chemical di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mizuho Chemical Wash Bottle (Botol Cuci Lab)atribut:
- Material: Polyethylene (PE)
- Capacity (ml): 250
- Gradation Interval (ml): 10
- Outside Diameter (mm): 64
- Height (mm): 220
- Mizuho Chemical Dropper Bottleatribut:
- Material: Polyethylene (PE)
- Capacity (ml): 250
- Gradation Interval (ml): 25
- Outside Diameter (mm): 64
- Height (mm): 157
- Inside diameter of nozzle tip: 2mm
- Mizuho Chemical Jar with Lidatribut:
- Material: Body・Lid:Polypropylene(PP), Inner stopper:Polyurethane (PE)
- Capacity (ml): 120
- Outside Diameter (mm): 65.0
- Height (mm): 76
- Specification: Inner stopper included
- Mizuho Chemical Wide Mouth M Bottleatribut:
- Material: Polyethylene (PE)
- Specification: Inner stopper not included
- Thermo Fisher Scientific Bottle Chemical PP Nalgene (Botol Lab)Deskripsi:A chemical solution bottle suitable for autoclaving large volumes of culture solutions, distilled water, and other containers.atribut:
- Specification: autoclavablewith scale
- AS ONE Part Number: 5-048-02
- Capacity (L): 20
- Material: Body, Cap/PP (Polypropylene), Gasket/TPE (Thermoplastic Elastomer)
- Body Diameter (mm): 282×523
- Summitech Professional Chemical Resistant Gloves Supported AK4 BB Series (Sarung Tangan)Deskripsi:Berbagai macam sarung tangan perlindungan ditawarkan terhadap berbagai macam bahan kimia dan cairan bersama dengan perlindungan mekanis.atribut:
- Coating Material: Chloroprene
- Liner Material: Seamless Polycotton
- Length (mm): 300/350
- Cuff Style: Gauntlet
- OSAKA CHEMICAL Vial Autosampler Compatible for Agilent/Waters (Botol Vial / Sampel)atribut:
- Material: Borosilicate glass
- Dimensions (mm): phi12x32
- Sanplatec Wash Bottle with Gas Venting (Botol Cuci Lab)Deskripsi:-Volatile chemicals such as ethanol and acetone will raise the internal pressure of the container during storage and the chemical will drip, but by relieving the stopper attached to the cleaning bottle cap, pressure can be relieved and liquid dripping at the time of storage can be prevented.-By removing the tip nozzle, the amount of chemicals injection volume can be increased.atribut:
- Material: Polyethylene (PE)
- Mizuho Chemical Waste Oil Recovery TankDeskripsi:-With a nozzle convenient for draining.-There is a liquid dripping prevention cap on the tip of the nozzle.-With nozzleatribut:
- Capacity (L): 20
- Color: Blue
- Dimensions (mm): 350x170x410
- Material: Polyethylene (PE)
- Masada Hydraulic Bottle Jack (Dongkrak Botol)Deskripsi:-Installation of hydraulic gauge is possible. (customer work)-Can be used for press of destruction testing machine, physical and chemical equipment, etc.-Handle
- AS ONE UG Ointment Bottle (Botol Lab)Deskripsi:It shuts out visible light, ultraviolet rays (200nm) to near infrared rays (800nm). Excellent airtightness and chemical resistance.atribut:
- Material: PP (polypropylene)
- Mizuho Chemical Jerry Can 20L Color Container (No Nozzle) (Jerigen)Deskripsi:For storage and storage of liquidsatribut:
- Inner diameter A (phi mm): 50
- Nozzle: None
- Capacity (L): 20
- Inner Diameter A1 (phi mm): 44
- Dimension W (mm): 350
- Handle Width D (mm): 90
- Height C (mm): 370 (up under the neck)
- Height H (mm): 410
- Inner Diameter (phi mm): 44 x 50
- Material (Packing): Polyethylene foam
- Standard Standards: Compliant with voluntary standards for food containers and packaging made of synthetic resins such as polyolefins (Standards of the Polyolefin Sanitation Council) A
- Le Minerale Air Mineral BotolDeskripsi:Le Mineral air mineral dengan kualitas premium dan harga yang terjangkau, diambil dari mata air alami, memiliki kesegaran khas mineral pegunungan ditandai dengan adanya rasa manis dan tingkat mineral yang baik untuk kesehatan tubuh. Dikemas menggunakan teknologi tanpa sentuh sehingga menjamin mineral alaminya. Kemasan botol menggunakan pengamanan ganda sehingga tidak mudah dipalsukan. Le Minerale ini memiliki 3 kemasan untuk memudahkan menyesuaikan dengan kebutuhan.atribut:
- Packaging: Plastic Bottle
- Variant: Mineral Water
- NIKKO Wash Bottle Plastic (Botol Cuci Lab)Deskripsi:- Capacity is 4 types from 100ml to 1000ml.- Easy to use and economical. - The molded scale marked on the circumference can measure the contents of chemicals at any position. - Since the bottle mouth is large, it is easy to inject distilled water and chemicals. - Excellent squeeze. - We give wrinkle processing to be able to put name with oil-based pen. - Bend angle and total height (± 5mm) may be different because the bent part of the nozzle is processed by hand.atribut:
- Material: LDPE (Low-Density Polyethylene)
- Nozzle Cap: LLDPE (Linear LDPE)
- Temperature Range (°C): -30 to 60
- BEL-ART Wash Bottle Plastic with Safety Label (Botol Cuci Lab)atribut:
- Material: LDPE (Low-Density Polyethylene)
- Bottle Type: Wide Mouth, Color Coded
- IWAKI Labu Erlenmeyer (Gelas Kimia)Deskripsi:IWAKI memiliki range produk Glass Ware Erlenmeyer Flask yang lengkap dengan kapasitas volume 10-5000ml, digunakan untuk menampung larutan yang akan dititrasi dengan metode analisis di Laboratorium. Produk ini sering disebut Labu Ukur.
- BOROSIL Beaker Glass Low Form (Gelas Kimia)Deskripsi:Complies with IS 2619/ISO 3819 and DIN 12331. The spout design enables clean and precise pouring. Uniform wall thickness distribution makes it ideal for heating liquids. The easy-to-read scale and large labelling field make marking easier. High resistance to chemical attack. Double graduation metric scale for convenience.
Daftar Harga Botol Chemical Terbaru October 2026
| Mizuho Chemical Wash Bottle (Botol Cuci Lab) | Rp70.900 |
| Mizuho Chemical Dropper Bottle | Rp49.900 |
| Mizuho Chemical Jar with Lid | Rp37.900 |
| Mizuho Chemical Wide Mouth M Bottle | Rp17.900 |
| Thermo Fisher Scientific Bottle Chemical PP Nalgene (Botol Lab) | Rp7.799.900 |
| AS ONE Tatakan Botol untuk Lemari Bahan Kimia GYF-3BE | Rp3.599.900 |
| Summitech Professional Chemical Resistant Gloves Supported AK4 BB Series (Sarung Tangan) | Rp359.900 |
| OSAKA CHEMICAL Vial Autosampler Compatible for Agilent/Waters (Botol Vial / Sampel) | Rp1.599.900 |
| Sanplatec Wash Bottle with Gas Venting (Botol Cuci Lab) | Rp89.900 |
| Mizuho Chemical Waste Oil Recovery Tank | Rp409.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/qzP102028971-3.jpg)



/mmP102262814-3.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/Summitech%20Professional%20Chemical%20Resistant%20Gloves%20Supported%20AK4%20BB%20Series%20(Sarung%20Tangan)/rdP103459985-1.jpg)
/roP103495996-1.jpg)
/fuP102627570-4.jpg)

/P102700509-2.jpg)
/c5P103495437-8.jpg)
%20(Jerigen)/ofP103664879-1.jpg)

/jsP102092712-2.jpg)
/P102947207-1.jpg)
/P102092729-1.jpg)

/axP102079393-2.jpg)
/39P103663117-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)